Motion
PKIT SR54RDG 375

REXNORD INC
PKIT SR54RDG 375

Thomas® Parts Kit - Parts Kit, Series 54RDG, Cplg Size 375
Mi Item #05041774
MFR #PKIT SR54RDG 375
Price$1,924.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR54RDG 375

Thomas® Parts Kit - Parts Kit, Series 54RDG, Cplg Size 375
Mi Item #05041774
MFR #PKIT SR54RDG 375

Mfr description
588217 PKIT SR54RDG 375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,924.96/each

Specifications

Dimensions

  • Coupling Outside Diameter
    247 mm
  • Coupling Size Code
    375
  • Thread Size
    3/8-24 (Cap Screw) in, 9/16-18 (Locknut) in
  • Weight
    12.00 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    588217
  • Material
    Stainless Steel (Bolts), Steel (Locknut)
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    54RDG
  • UPC_NO
    793699723335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)