Motion
SR52 312 TPACK HHS

REXNORD INC
SR52 312 TPACK HHS

Tpack Kit - Tpack Kit, Series 52, Cplg Size 312
MI ITEM #05041780
MFR #SR52 312 TPACK HHS
Price$1,147.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR52 312 TPACK HHS

Tpack Kit - Tpack Kit, Series 52, Cplg Size 312
MI ITEM #05041780
MFR #SR52 312 TPACK HHS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,147.38/each

Specifications

Dimensions

  • Coupling Outside Diameter
    7.81 in
  • Coupling Size Code
    312
  • Weight
    1.20 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Manufacturer Catalog Number
    586072
  • Manufacturer Upc Number
    793699721874
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Tpack Kit
  • Series
    52
  • UPC_NO
    793699721874

Overview

Mfr description
586072 SR52 312 TPACK HHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought