Specifications
Dimensions
- Weight40.50 lbs
Details
- Manufacturer Catalog Number586069
- Manufacturer Upc Number793699720730
- Product TypeDisc Coupling Parts & Kits
- Product TypesTpack Kit
- Series52
Overview
Mfr description
586069 SR52 750 TPACK TOMALOY