Motion
586066 SR52 550 TPACK

REXNORD INC
586066 SR52 550 TPACK

Tpack Kit - Tpack Kit, Series 52, Cplg Size 550
Mi Item #05041788
MFR #586066 SR52 550 TPACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
586066 SR52 550 TPACK

Tpack Kit - Tpack Kit, Series 52, Cplg Size 550
Mi Item #05041788
MFR #586066 SR52 550 TPACK

Mfr description
586066 SR52 550 TPACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    550
  • Weight
    14.90 lbs

Details

  • Manufacturer Catalog Number
    586066
  • Manufacturer Upc Number
    793699720709
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Tpack Kit
  • Series
    52
  • UPC_NO
    793699720709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)