Specifications
Dimensions
- Coupling Size Code450
- Weight6.70 lbs
Details
- Manufacturer Catalog Number586063
- Manufacturer Upc Number793699720686
- Product TypeDisc Coupling Parts & Kits
- Product TypesTpack Kit
- Series52
- UPC_NO793699720686
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)