Overview
Mfr description
586062 SR52 425 TPACK
Specifications
- Product TypesTpack Kit
- Coupling Size Code425
- Series52
- Manufacturer Upc Number793699720679
- UPC_NO793699720679
- Manufacturer Catalog Number586062
- Weight5.20 lbs
- Product TypeDisc Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data