Motion
SR52 350 TPACK TOM

REXNORD INC
SR52 350 TPACK TOM

Tpack Kit - Tpack Kit, Series 52, Cplg Size 350
MI ITEM #05041793
MFR #SR52 350 TPACK TOM
Price$587.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR52 350 TPACK TOM

Tpack Kit - Tpack Kit, Series 52, Cplg Size 350
MI ITEM #05041793
MFR #SR52 350 TPACK TOM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$587.23/each

Specifications

Dimensions

  • Bore Diameter
    5.8120 in
  • Coupling Size Code
    350
  • Weight
    2.00 lbs

Details

  • Manufacturer Catalog Number
    586059
  • Manufacturer Upc Number
    793699720655
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Tpack Kit
  • Series
    52
  • UPC_NO
    793699720655

Overview

Mfr description
586059 SR52 350 TPACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought