Motion
SR52 262 TPACK TOM

REXNORD INC
SR52 262 TPACK TOM

Tpack Kit - Tpack Kit, Series 52, Cplg Size 262
Mi Item #05041795
MFR #SR52 262 TPACK TOM
Price$358.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR52 262 TPACK TOM

Tpack Kit - Tpack Kit, Series 52, Cplg Size 262
Mi Item #05041795
MFR #SR52 262 TPACK TOM

Mfr description
586058 SR52 262 TPACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.00/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6.63 in
  • Coupling Size Code
    262
  • Weight
    1.20 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Scalloped
  • Manufacturer Catalog Number
    586058
  • Manufacturer Upc Number
    793699720631
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Tpack Kit
  • Series
    52
  • UPC_NO
    793699720631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)