Overview
Mfr description
RE626 10 FT RE626 10 FT METRIC CHAIN
- Priced by the foot
Specifications
- Measurement StandardMetric
- SeriesStandard
- Chain ConstructionRiveted
- Number Of Strands Across1
- MaterialCarbon Steel
- Overall Length10 ft
- Standards MetANSI
- Resistance Application FeaturesCorrosion Resistant
- Chain Number & Pitch626 / 30 mm
- Weight1.56 lbs
- UPC_NO793699680331
- Product TypeRoller Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data