Motion
5531*300 ST P/C 45LKS B/E O/S

REXNORD INC
5531*300 ST P/C 45LKS B/E O/S

Engineering Chain - 5531 / 4.0000 in Pitch
Mi Item #05041816
MFR #5531*300 ST P/C 45LKS B/E O/S
Price$382.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5531*300 ST P/C 45LKS B/E O/S

Engineering Chain - 5531 / 4.0000 in Pitch
Mi Item #05041816
MFR #5531*300 ST P/C 45LKS B/E O/S

Mfr description
5531 300 ST P/C 45LKS B/E O/S
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.21/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    5531 / 4.0000 in
  • Tensile Strength
    28000 lbs
  • Weight
    10.50 lbs

Details

  • Chain Number & Pitch
    5531 / 4.000 in
  • Manufacturer Upc Number
    793699642452
  • Product Type
    Engineering Chain
  • UPC_NO
    793699642452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)