Motion
405MM1*301 ST MM1 P/PK AYA

REXNORD INC
405MM1*301 ST MM1 P/PK AYA

Engineering Chain - 405 / 6.0000 in Pitch, Carbon Steel Material
Mi Item #05041820
MFR #405MM1*301 ST MM1 P/PK AYA
Price$303.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
405MM1*301 ST MM1 P/PK AYA

Engineering Chain - 405 / 6.0000 in Pitch, Carbon Steel Material
Mi Item #05041820
MFR #405MM1*301 ST MM1 P/PK AYA

Mfr description
405MM1 301 ST MM1 P/P AYA
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.10/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    405 / 6.0000 in
  • Weight
    5.50 lbs

Details

  • Chain Number & Pitch
    405 / 6.000 in
  • Manufacturer Upc Number
    793699637571
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain
  • UPC_NO
    793699637571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)