Motion
1863BZRIV

REXNORD INC
1863BZRIV

Flat Top Conveyer Chain Part - Riveted
MI ITEM #05041828
MFR #1863BZRIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1863BZRIV

Flat Top Conveyer Chain Part - Riveted
MI ITEM #05041828
MFR #1863BZRIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1863BZRIV WDHR120 BZ RIVET HT IH ZN

Specifications

  • Chain Construction
    Riveted
  • UPC_NO
    793699632071
  • Pin Diameter
    0.88 in
  • Pin Length
    12.1 in
  • Weight
    2.08 lbs
  • Manufacturer Upc Number
    793699632071
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought