Motion
WHXR157LK WHXR157 LK -I

REXNORD INC
WHXR157LK WHXR157 LK -I

Chain Link - 157 / 6.0500 in Pitch
MI ITEM #05041838
MFR #WHXR157LK WHXR157 LK -I
List Price$255.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR157LK WHXR157 LK -I

Chain Link - 157 / 6.0500 in Pitch
MI ITEM #05041838
MFR #WHXR157LK WHXR157 LK -I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$255.78/each for your price

Overview

Mfr description
WHXR157LK WHXR157 LINK IMPORT
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    157 / 6.0500 in
  • Number Of Strands Across
    1
  • UPC_NO
    793699628746
  • Weight
    7.50 lbs
  • Manufacturer Upc Number
    793699628746
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    157 / 6.050 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text