Motion
WHXR132M1LK WHXR 132 M1 LK

REXNORD INC
WHXR132M1LK WHXR 132 M1 LK

Chain Link - 132 / 6.0500 in Pitch
Mi Item #05041844
MFR #WHXR132M1LK WHXR 132 M1 LK
Price$324.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR132M1LK WHXR 132 M1 LK

Chain Link - 132 / 6.0500 in Pitch
Mi Item #05041844
MFR #WHXR132M1LK WHXR 132 M1 LK

Mfr description
WHXR132M1LK WHXR 132 M1 LINK
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.27/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    132 / 6.0500 in
  • Tensile Strength
    85000 lbs
  • Weight
    6.96 lbs

Details

  • Chain Number & Pitch
    132 / 6.050 in
  • Manufacturer Upc Number
    793699628395
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • UPC_NO
    793699628395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)