Motion
WHXR124HDC@

REXNORD INC
WHXR124HDC@

Engineering Chain - WHXR124 Series, 124 / 4.0630 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05041849
MFR #WHXR124HDC@
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR124HDC@

Engineering Chain - WHXR124 Series, 124 / 4.0630 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05041849
MFR #WHXR124HDC@

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WHXR124HDC@ WHXR 124 HD COTTER CHAIN
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    124 / 4.0630 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    WHXR124
  • Chain Overall Width
    4.82 in
  • UPC_NO
    793699628142
  • Inside Width
    1.63 in
  • Link Plate Height
    2 in
  • Link Plate Thickness
    1/2 in
  • Pin Diameter
    0.88 in
  • Roller Diameter
    1.63 in
  • Material Specification
    Medium Carbon
  • Working Load Capacity
    9150 lb
  • Weight
    11.47 lbs
  • Manufacturer Upc Number
    793699628142
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    124 / 4.063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text