Overview
Mfr description
WHXR124A78E6R WHXR 124 A78 E6 RIVETED
Specifications
- Engineering Chain Size & PitchWHXR / 4.0000 in
- MaterialSteel
- UPC_NO793699628111
- Pin Diameter3/4 in
- Pin Length4.31 in
- Tensile Strength50500 lbs
- Weight8.50 lbs
- Manufacturer Upc Number793699628111
- Product TypeEngineering Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data