Motion
WHR78K2LK

REXNORD INC
WHR78K2LK

Flat Top Conveyer Chain Part -
MI ITEM #05041854
MFR #WHR78K2LK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR78K2LK

Flat Top Conveyer Chain Part -
MI ITEM #05041854
MFR #WHR78K2LK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pin Diameter
    1/2 in
  • Pin Length
    3-1/16 in
  • Weight
    1.20 lbs

Details

  • Manufacturer Upc Number
    793699627930
  • Product Type
    Engineering Chain
  • UPC_NO
    793699627930

Overview

Mfr description
WHR78K2LK WHR 78 K2 LK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought