Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR78K1RHE4C

Engineering Chain - 78 / 2.609 in Pitch, Cottered, K-1 Attachment, Bent - Two Sides, Steel Material
MI ITEM #05041855
MFR #WHR78K1RHE4C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WHR78K1RHE4C WHR78K1 RH EV 4TH COTTER
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    78 / 2.609 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Steel
  • Chain Overall Width
    2.98 in
  • Inside Width
    1.12 in
  • Link Plate Height
    1.13 in
  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Pin Diameter
    1/2 in
  • Number Of Holes
    1
  • Roller Diameter
    0.88 in
  • Link Type
    Bent Lug
  • Weight
    4.27 lbs
  • Chain Number & Pitch
    78 / 2.609 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text