Motion
WHR78K1E5R WHR78 K1 EV 5TH R

REXNORD INC
WHR78K1E5R WHR78 K1 EV 5TH R

Flat Top Conveyer Chain Part -
MI ITEM #05041857
MFR #WHR78K1E5R WHR78 K1 EV 5TH R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR78K1E5R WHR78 K1 EV 5TH R

Flat Top Conveyer Chain Part -
MI ITEM #05041857
MFR #WHR78K1E5R WHR78 K1 EV 5TH R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pin Diameter
    1/2 in
  • Pin Length
    3.06 in
  • Weight
    4.26 lbs

Details

  • Manufacturer Upc Number
    793699627893
  • Product Type
    Engineering Chain
  • UPC_NO
    793699627893

Overview

Mfr description
WHR78K1E5R WHR78 K1 EV 5TH RIVET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought