Motion
WHR78F2E6R WHR 78 F2 EV 6TH R

REXNORD INC
WHR78F2E6R WHR 78 F2 EV 6TH R

Flat Top Conveyor Chain Component - Steel, 2.980 in Width, 2.6090 in Pitch
MI ITEM #05041859
MFR #WHR78F2E6R WHR 78 F2 EV 6TH R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR78F2E6R WHR 78 F2 EV 6TH R

Flat Top Conveyor Chain Component - Steel, 2.980 in Width, 2.6090 in Pitch
MI ITEM #05041859
MFR #WHR78F2E6R WHR 78 F2 EV 6TH R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WHR78F2E6R WHR 78 F2 EV 6TH RIVETED

Specifications

  • UPC_NO
    793699627855
  • Pin Material
    Steel
  • Weight per Foot
    4 (Approximate) lb
  • Weight
    4.56 lbs
  • Manufacturer Upc Number
    793699627855
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text