Specifications
Dimensions
- Inside Width2.0600 in, 52.32 mm
- Link Plate Thickness0.2500 in, 6.34 mm
- Pin Diameter0.5000 in, 12.69 mm
- Pitch2-5/8 in
- Plate Height1.1300 in
- Roller Width2.0000 in, 50.80 mm
- Weight4.09 lbs, 6.087 kg
- Weight per Foot4.09 lbs, 6.087 kg/m
Details
- Attachment Link NumberA22
- Chain ConstructionWelded
- Chain NumberWHR78
- Chain Number & PitchWHR78 / 2.6090 in
- Chain TypeEngineered Steel
- Manufacturer Catalog NumberWHR78A22E7R
- MaterialSteel
- Number Of Strands Across1
- Product TypeAttachment Chain
- SeriesNarrow Mill
- Working Load Capacity3500 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)