Motion
WHR78A22E10R WHR 78 A22 EV 10 R

REXNORD INC
WHR78A22E10R WHR 78 A22 EV 10 R

Flat Top Conveyer Chain Part - WH 78 / 2.6090 in Pitch
MI ITEM #05041861
MFR #WHR78A22E10R WHR 78 A22 EV 10 R
List Price$91.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR78A22E10R WHR 78 A22 EV 10 R

Flat Top Conveyer Chain Part - WH 78 / 2.6090 in Pitch
MI ITEM #05041861
MFR #WHR78A22E10R WHR 78 A22 EV 10 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.46/ft for your price

Overview

Mfr description
WHR78A22E10R WHR 78 A22 EV 10 RIVETED

Specifications

  • Engineering Chain Size & Pitch
    WH 78 / 2.6090 in
  • UPC_NO
    793699627831
  • Pin Diameter
    1/2 in
  • Pin Length
    3.06 in
  • Tensile Strength
    25500 lbs
  • Weight
    4.06 lbs
  • Manufacturer Upc Number
    793699627831
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought