Motion
WDHR580LK WDHR 580 LK

REXNORD INC
WDHR580LK WDHR 580 LK

Flat Top Conveyer Chain Part - WDHR 580 / 8.0000 in Pitch
MI ITEM #05041862
MFR #WDHR580LK WDHR 580 LK
Price$353.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR580LK WDHR 580 LK

Flat Top Conveyer Chain Part - WDHR 580 / 8.0000 in Pitch
MI ITEM #05041862
MFR #WDHR580LK WDHR 580 LK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$353.25/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WDHR 580 / 8.0000 in
  • Pin Diameter
    1 in
  • Pin Length
    14.86 in
  • Tensile Strength
    108000 lbs
  • Weight
    9.33 lbs

Details

  • Manufacturer Upc Number
    793699627718
  • Product Type
    Engineering Chain
  • UPC_NO
    793699627718

Overview

Mfr description
WDHR580LK WDHR 580 LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought