Motion
WDHR480W22R WDHR 480 W22 R

REXNORD INC
WDHR480W22R WDHR 480 W22 R

Flat Top Conveyer Chain Part -
MI ITEM #05041863
MFR #WDHR480W22R WDHR 480 W22 R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR480W22R WDHR 480 W22 R

Flat Top Conveyer Chain Part -
MI ITEM #05041863
MFR #WDHR480W22R WDHR 480 W22 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pin Diameter
    0.88 in
  • Pin Length
    14.63 in
  • Weight
    23.04 lbs

Details

  • Manufacturer Upc Number
    793699627701
  • Product Type
    Engineering Chain
  • UPC_NO
    793699627701

Overview

Mfr description
WDHR480W22R WDHR 480 W22 RIVETED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought