Motion
WDHR480W22E4R WDHR 480 W22 EV4 R

REXNORD INC
WDHR480W22E4R WDHR 480 W22 EV4 R

Flat Top Conveyer Chain Part - WDHR 480 / 8.0000 in Pitch
Mi Item #05041867
MFR #WDHR480W22E4R WDHR 480 W22 EV4 R
Price$209.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR480W22E4R WDHR 480 W22 EV4 R

Flat Top Conveyer Chain Part - WDHR 480 / 8.0000 in Pitch
Mi Item #05041867
MFR #WDHR480W22E4R WDHR 480 W22 EV4 R

Mfr description
WDHR480W22E4R WDHR 480 W22 EV4 RIVETED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.25/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WDHR 480 / 8.0000 in
  • Pin Diameter
    0.88 in
  • Pin Length
    14.63 in
  • Tensile Strength
    79000 lbs
  • Weight
    18.97 lbs

Details

  • Manufacturer Upc Number
    793699627633
  • Product Type
    Engineering Chain
  • UPC_NO
    793699627633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)