Motion
WDHR480W22E2R WDHR 480 W22 EV2 R

REXNORD INC
WDHR480W22E2R WDHR 480 W22 EV2 R

Flat Top Conveyer Chain Part - WDHR 480 / 8.0000 in Pitch
MI ITEM #05041868
MFR #WDHR480W22E2R WDHR 480 W22 EV2 R
Your Price$191.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR480W22E2R WDHR 480 W22 EV2 R

Flat Top Conveyer Chain Part - WDHR 480 / 8.0000 in Pitch
MI ITEM #05041868
MFR #WDHR480W22E2R WDHR 480 W22 EV2 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.05/ft(List $238.82)

Overview

Mfr description
WDHR480W22E2R WDHR 480 W22 EV2 RIVETED

Specifications

  • Engineering Chain Size & Pitch
    WDHR 480 / 8.0000 in
  • UPC_NO
    793699627626
  • Pin Diameter
    0.88 in
  • Pin Length
    14.63 in
  • Tensile Strength
    79000 lbs
  • Weight
    20.39 lbs
  • Manufacturer Upc Number
    793699627626
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text