Specifications
Dimensions
- Pin Diameter3/4 in
- Pin Length11-3/4 in
- Weight12.01 lbs
Details
- Manufacturer Upc Number793699627466
- Product TypeEngineering Chain
- UPC_NO793699627466
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)