Overview
Mfr description
WDHR110W17E10R WDHR 110 W17 EV10 RIVETED
Specifications
- UPC_NO793699627435
- Pin Diameter3/4 in
- Pin Length11-3/4 in
- Weight11.77 lbs
- Manufacturer Upc Number793699627435
- Product TypeEngineering Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data