Motion
SR183RL
Roller link - 183 / 3.0000 in Pitch
MI ITEM #05041879
MFR #SR183RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller link - 183 / 3.0000 in Pitch
MI ITEM #05041879
MFR #SR183RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SR183RL ROLLER LINK
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    183 / 3.0000 in
  • Number Of Strands Across
    1
  • UPC_NO
    793699626742
  • Weight
    1.27 lbs
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    183 / 3.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought