Motion
RR588K2*302

REXNORD INC
RR588K2*302

Engineering Chain - 588 / 2.609 in Pitch, Riveted, K-2 Attachment, Bent - Two Sides, Steel Material
MI ITEM #05041883
MFR #RR588K2*302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RR588K2*302

Engineering Chain - 588 / 2.609 in Pitch, Riveted, K-2 Attachment, Bent - Two Sides, Steel Material
MI ITEM #05041883
MFR #RR588K2*302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RR588K2 302 ST K2 EV2 O/S P/C
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    588 / 2.609 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Steel
  • Chain Overall Width
    2.67 in
  • UPC_NO
    793699625479
  • Inside Width
    1.13 in
  • Link Plate Height
    1.13 in
  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Pin Diameter
    0.44 in
  • Number Of Holes
    2
  • Roller Diameter
    0.88 in
  • Material Specification
    Type 302
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • Link Type
    Bent Lug
  • Weight
    5.66 lbs
  • Manufacturer Upc Number
    793699625479
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    588 / 2.609 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text