Overview
Mfr description
A1675K2 300 ST K2 I/S EV2 P/P
- Price per ft
Specifications
- Attachment Link NumberK-2
- Attachment Link TypeBent - Two Sides
- Number Of Holes2
- Weight34.10 lbs
- Manufacturer Upc Number793699621914
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data