Specifications
Dimensions
- Coupling Size Code412
- Weight3.92 lbs
Details
- Manufacturer Catalog Number10107109
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- Series71
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)