Overview
Mfr description
10043156 SER71 SIZE 300 BLACK OXIDE
Specifications
- Product TypesParts Kit
- Coupling Size Code300
- Series71
- UPC_NO793699595253
- Manufacturer Catalog Number10043156
- Weight5.00 lbs
- Product TypeDisc Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data