Motion
035533 WBS PIN BRK SR52P 700 MKD

REXNORD INC
035533 WBS PIN BRK SR52P 700 MKD

Brake Pin - Brake Pin, Series 52, Cplg Size 700
MI ITEM #05041915
MFR #035533 WBS PIN BRK SR52P 700 MKD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
035533 WBS PIN BRK SR52P 700 MKD

Brake Pin - Brake Pin, Series 52, Cplg Size 700
MI ITEM #05041915
MFR #035533 WBS PIN BRK SR52P 700 MKD

Mfr description
035533 WBS PIN BRK SR52P 700 MKD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    700
  • Weight
    3.40 lbs

Details

  • Manufacturer Catalog Number
    35533
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Brake Pin
  • Series
    52

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)