Motion
028617 RING BUFFER SR71 800

REXNORD INC
028617 RING BUFFER SR71 800

Ring Buffer - Ring Buffer, Series 71, Cplg Size 800
MI ITEM #05041919
MFR #028617 RING BUFFER SR71 800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
028617 RING BUFFER SR71 800

Ring Buffer - Ring Buffer, Series 71, Cplg Size 800
MI ITEM #05041919
MFR #028617 RING BUFFER SR71 800

Mfr description
028617 RING BUFFER SR71 800
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    800
  • Weight
    6.00 lbs

Details

  • Manufacturer Catalog Number
    28617
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Ring Buffer
  • Series
    71

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)