Motion
WBS BOLT SR63 162 (6) .10 GR. API-671

REXNORD INC
WBS BOLT SR63 162 (6) .10 GR. API-671

Coupling Bolt - Coupling Bolt, Series 63, Cplg Size 162
Mi Item #05041933
MFR #WBS BOLT SR63 162 (6) .10 GR. API-671
Price$4,135.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WBS BOLT SR63 162 (6) .10 GR. API-671

Coupling Bolt - Coupling Bolt, Series 63, Cplg Size 162
Mi Item #05041933
MFR #WBS BOLT SR63 162 (6) .10 GR. API-671

Mfr description
017059 WBS BOLT SR63 162
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,135.75/each

Specifications

Dimensions

  • Coupling Size Code
    162
  • Weight
    0.30 lbs

Details

  • Manufacturer Catalog Number
    17059
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Coupling Bolt
  • Series
    63
  • UPC_NO
    793699592313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)