Motion
WBS LKNUT SR52 700 (16) .10 GR.

REXNORD INC
WBS LKNUT SR52 700 (16) .10 GR.

Locknut - Locknut, Series 52, Cplg Size 700
Mi Item #05041936
MFR #WBS LKNUT SR52 700 (16) .10 GR.
Price$6,411.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WBS LKNUT SR52 700 (16) .10 GR.

Locknut - Locknut, Series 52, Cplg Size 700
Mi Item #05041936
MFR #WBS LKNUT SR52 700 (16) .10 GR.

Mfr description
010292 WBS LKNUT SR52 700
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,411.46/each

Specifications

Dimensions

  • Coupling Size Code
    700
  • Weight
    8.00 lbs

Details

  • Manufacturer Catalog Number
    10292
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Locknut
  • Series
    52
  • UPC_NO
    793699591668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)