Overview
Mfr description
010277 WBS BOLT SR52 450
Specifications
- Product TypesCoupling Bolt
- Coupling Size Code450
- Series52
- UPC_NO793699591569
- Manufacturer Catalog Number10277
- Weight6.50 lbs
- Product TypeDisc Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data