Specifications
Dimensions
- Coupling Size Code350
- Weight0.60 lbs
Details
- Manufacturer Catalog Number10266
- Product TypeDisc Coupling Parts & Kits
- Product TypesWasher
- Series52
- UPC_NO793699591521
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)