Motion
WBS BOLT SR52 350 (16) .10 GR.

REXNORD INC
WBS BOLT SR52 350 (16) .10 GR.

Coupling Bolt - Coupling Bolt, Series 52, Cplg Size 350
Mi Item #05041949
MFR #WBS BOLT SR52 350 (16) .10 GR.
Price$1,415.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WBS BOLT SR52 350 (16) .10 GR.

Coupling Bolt - Coupling Bolt, Series 52, Cplg Size 350
Mi Item #05041949
MFR #WBS BOLT SR52 350 (16) .10 GR.

Mfr description
010264 WBS BOLT SR52 350
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,415.24/each

Specifications

Dimensions

  • Coupling Size Code
    350
  • Weight
    2.50 lbs

Details

  • Manufacturer Catalog Number
    10264
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Coupling Bolt
  • Series
    52
  • UPC_NO
    793699591507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)