Motion
WBS LKNUT SR52 262 (16) .10 GR. PLTCD

REXNORD INC
WBS LKNUT SR52 262 (16) .10 GR. PLTCD

Locknut - Locknut, Series 52, Cplg Size 262
Mi Item #05041951
MFR #WBS LKNUT SR52 262 (16) .10 GR. PLTCD
Price$559.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WBS LKNUT SR52 262 (16) .10 GR. PLTCD

Locknut - Locknut, Series 52, Cplg Size 262
Mi Item #05041951
MFR #WBS LKNUT SR52 262 (16) .10 GR. PLTCD

Mfr description
010257 WBS LKNUT SR52 262
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.39/each

Specifications

Dimensions

  • Coupling Size Code
    262
  • Weight
    0.18 lbs

Details

  • Manufacturer Catalog Number
    10257
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Locknut
  • Series
    52
  • UPC_NO
    793699591453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)