Motion
WBS BOLT SR52 262 (16) .10 GR.

REXNORD INC
WBS BOLT SR52 262 (16) .10 GR.

Coupling Bolt - Coupling Bolt, Series 52, Cplg Size 262
MI ITEM #05041952
MFR #WBS BOLT SR52 262 (16) .10 GR.
Price$874.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WBS BOLT SR52 262 (16) .10 GR.

Coupling Bolt - Coupling Bolt, Series 52, Cplg Size 262
MI ITEM #05041952
MFR #WBS BOLT SR52 262 (16) .10 GR.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$874.77/each

Specifications

Dimensions

  • Coupling Size Code
    262
  • Weight
    1.02 lbs

Details

  • Manufacturer Catalog Number
    10256
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Coupling Bolt
  • Series
    52
  • UPC_NO
    793699591446

Overview

Mfr description
010256 WBS BOLT SR52 262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought