Overview
Mfr description
010241 WBS BOLT SR52 162
Specifications
- Product TypesCoupling Bolt
- Coupling Size Code162
- Series52
- UPC_NO793699591385
- Manufacturer Catalog Number10241
- Weight0.30 lbs
- Product TypeDisc Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data