Overview
Mfr description
731252542M1 V125M HCB 42MM H7 BORE
Specifications
- Coupling Size CodeV125
- Bore TypeStraight
- Bore Diameter
- Manufacturer Catalog Number731252542M1
- Manufacturer Upc Number793699553604
- Weight1.63 lbs
- Product TypeTire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data