Motion
WDHR480LK WDHR 480 LK

REXNORD INC
WDHR480LK WDHR 480 LK

Flat Top Conveyer Chain Part -
Mi Item #05042056
MFR #WDHR480LK WDHR 480 LK
Price$216.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR480LK WDHR 480 LK

Flat Top Conveyer Chain Part -
Mi Item #05042056
MFR #WDHR480LK WDHR 480 LK

Mfr description
WDHR480LK WDHR 480 LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.06/each

Specifications

Dimensions

  • Pin Diameter
    0.88 in
  • Pin Length
    14.6 in
  • Weight
    9.26 lbs

Details

  • Manufacturer Upc Number
    793699537093
  • Product Type
    Engineering Chain
  • UPC_NO
    793699537093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)