Motion
VS460 SPACER ELEMENT

REXNORD INC
VS460 SPACER ELEMENT

7392742 Viva Spacer Elastomeric Element - VS460
Mi Item #05042071
MFR #VS460 SPACER ELEMENT
Price$4,044.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VS460 SPACER ELEMENT

7392742 Viva Spacer Elastomeric Element - VS460
Mi Item #05042071
MFR #VS460 SPACER ELEMENT

Mfr description
7392742 VS460 SPACER ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,044.45/each

Specifications

Dimensions

  • Coupling Diameter
    460 mm
  • Coupling Size Code
    VS460
  • Outside Diameter  
    460 mm
  • Overall Length
    18.1102 in
  • Weight
    110 kg

Details

  • Additional Details
    Rexnord Viva Spacer Element - Size VS460
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    88.23 hp
  • Manufacturer Catalog Number
    7392742
  • Manufacturer Upc Number
    793699493900
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    2000 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    VS Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    55493.889 lb·in
  • UPC_NO
    793699493900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)