Overview
Mfr description
7392978 V425 HTL 4040
Specifications
- SeriesViva
- Coupling Size Code425
- Bore TypeTaper Lock Bushed
- Manufacturer Catalog Number7392978
- Manufacturer Upc Number793699493757
- UPC_NO793699493757
- Weight46.00 lbs
- Product TypeTire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data