Overview
Mfr description
7392966 V365 HTL 3535
Specifications
- SeriesViva
- Coupling Size Code365
- Bore TypeTaper Lock Bushed
- Manufacturer Catalog Number7392966
- Manufacturer Upc Number793699493719
- UPC_NO793699493719
- Weight48.00 lbs
- Product TypeTire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data