Specifications
Dimensions
- Coupling Size Code365
- Weight48.00 lbs
Details
- Bore TypeTaper Lock Bushed
- Manufacturer Catalog Number7392969
- Manufacturer Upc Number793699493696
- Product TypeTire Coupling Hubs
- SeriesViva
- UPC_NO793699493696
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)