Specifications
Dimensions
- Weight21.24 lbs
Details
- Attachment Link NumberK-35
- Manufacturer Upc Number793699490084
- Product TypeEngineering Chain
- UPC_NO793699490084
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)